VHDS MOTION ARM 26 IN

Item #: 107260

Cat #: VHDS26

UPC: 783510185145

Sign In or Register to view pricing and more.
Documents & Guides
Syspend VHDS-Motion Arm, Type 4X, 10.18x30.65x4.86, SS Type 304

Overview

Syspend VHDS-Motion Arm, Type 4X, 10.18x30.65x4.86, SS Type 304
Heavy-duty, stainless steel vertical motion pendant arm provides corrosion resistance and suspends process and control equipment for easy cleaning. Operators in NEMA Type 4X environments can effortlessly lift, lower and reposition HMI enclosures using the pendant arm's field-adjustable counterbalance.
Also known as: 783510185145, VHDS26

Specifications

Material: Stainless Steel
Height: 10.180 in
Depth: 4.860 in
IP/NEMA Rating: NEMA 4X
Width: 30.650 in
Material: Stainless Steel
Depth: 4.860 in
Width: 30.650 in
Height: 10.180 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)