LED Canopy Fixture, 15"x 15", 18W, 4000K, 1984 Lumen, 120-277V

Item #: 1072571

Cat #: E-CF11L40T18ACU

UPC:

Documents & Guides
LED Canopy Fixture, 15 Inch x 15 Inch, 18 Watt, 4000K, 1984 Lumen, 120-277 Volt, Prismatic Acrylic Lens
Sign In or Register to view pricing and more.

Overview

LED Canopy Fixture, 15 Inch x 15 Inch, 18 Watt, 4000K, 1984 Lumen, 120-277 Volt, Prismatic Acrylic Lens
Also known as: E-CF11L40T18ACU

Specifications

Material: Acrylic, Steel
Color Temperature: 4000 (Cool White)
Length: 15 in
Light Technology: LED
Material: Acrylic, Steel
Length: 15 in
Color Temperature: 4000 (Cool White)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)