ETN HMX02154NASA H-Max Drive

Item #: 1072536

Cat #: HMX02154NASA

UPC: 786685739052

Sign In or Register to view pricing and more.
Eaton H-Max Variable Frequency Drive, 21A, Box A, FR5, 15 hp, Adjustable Frequency Drive, NEMA Type 3R, Software Type A, 480 V, Options: Space Heater With Transformer

Overview

Eaton H-Max Variable Frequency Drive, 21A, Box A, FR5, 15 hp, Adjustable Frequency Drive, NEMA Type 3R, Software Type A, 480 V, Options: Space Heater With Transformer
Also known as: 786685739052, HMX02154NASA

Specifications

Volts AC: 480
Horsepower: 40
Amps: 21
IP/NEMA Rating: NEMA 3R
Volts AC: 480
Amps: 21
Horsepower: 40
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)