11" White Acrylic LED T24

Item #: 1072429

Cat #: 62-791

UPC: 045923327919

Sign In or Register to view pricing and more.
11"- LED Flush with White Acrylic Lens - White Finish - 120-277V

Overview

11"- LED Flush with White Acrylic Lens - White Finish - 120-277V
Also known as: 045923327919, 62-791

Specifications

Color Temperature: 3000 (Warm White)
Lumens: 875
Color Rendering Index (CRI): 90+
Wattage: 12.500
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90+
Standards: California Proposition 65
Dimmable: Yes
Lumens: 875
Wattage: 12.500
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)