Hoffman A48 Cont Hinge Quick Release Solid Cover, 20.58 IN L x

Item #: 1072315

Cat #: A201610CHQRFG

UPC: 783510280680

Documents & Guides
Hoffman A48 Cont Hinge Quick Release Solid Cover, 20.58 IN L x 16.58 IN W, Fiberglass
Sign In or Register to view pricing and more.

No associated products found.

Overview

Hoffman A48 Cont Hinge Quick Release Solid Cover, 20.58 IN L x 16.58 IN W, Fiberglass
The efficient design and simple construction of nVent HOFFMAN HOFA16148CHQRFGW enclosures make them durable in corrosive environments, yet aesthetically pleasing. Corner latches provide unobstructed access. The continuous hinge provides a secure seal, and double latching creates added security.
Also known as: 783510280680, A201610CHQRFG

Specifications

IP/NEMA Rating: IP66, NEMA 4
Depth: 10 in
Height: 20 in
Material: Fiberglass
Width: 16 in
IP/NEMA Rating: IP66, NEMA 4
Height: 20 in
Width: 16 in
Depth: 10 in
Material: Fiberglass

Customer Reviews

No reviews for this product
(0)