9.5W BR30 LED Lamp, 40K

Item #: 1072272

Cat #: S9622

UPC: 045923096228

Documents & Guides
9.5 Watt; BR30 LED; 105 deg. Beam Angle; 4000K; Medium Base; 120 Volt; Dimmable
Sign In or Register to view pricing and more.

No associated products found.

Overview

9.5 Watt; BR30 LED; 105 deg. Beam Angle; 4000K; Medium Base; 120 Volt; Dimmable
Satco's S9622 9.5-watt BR30 LED Flood lamp is an energy efficient lighting solution for residential and commercial applications. This dimmable Floodlight comes in a frost Finish, and is perfect or replacing outdated incandescent and fluorescent Floodlights. Durable and versatile, this fixture delivers 25,000 hours of cool white light.
Also known as: 045923096228, S9622

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 750
Shape: BR30 (Blown Reflector)
Light Technology: LED
Dimmable: Yes
Angle: 105°
Wattage: 9.500
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 750
Light Technology: LED
Angle: 105°
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Shape: BR30 (Blown Reflector)
Dimmable: Yes
Wattage: 9.500

Customer Reviews

No reviews for this product
(0)