1
more

LEV G5262-WTG ST XTRA-HD 15A
Item #: 1072247
Cat #: G5262-WTG
UPC: 078477730904
Documents & Guides
15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - GRAY
Sign In or Register to view pricing and more.
Overview
15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - GRAY
15 Amp, 125 Volt, SmartlockPro Self-Test GFCI Duplex Receptacle , NEMA 5-15R, 2P, 3W, Extra-Heavy Duty Industrial Grade, Weather & Tamper-Resistant, 20A Feed-Through, Back or Side Wired - GRAY
Also known as: 078477730904, G5262-WTG
Specifications
Color: | Gray |
NEMA Configuration: | 5-15R |
Material: | PBT Plastic |
Color: | Gray |
Material: | PBT Plastic |
NEMA Configuration: | 5-15R |
Customer Reviews
No reviews for this product
(0)