PG2 RACK ANGLE 19 SQUARE 600MM

Item #: 1072041

Cat #: P2RA19S6

UPC: 783510326159

Sign In or Register to view pricing and more.
Documents & Guides
PG2 RACK ANGLE 19 SQUARE 600MM

Overview

PG2 RACK ANGLE 19 SQUARE 600MM
Also known as: 783510326159, P2RA19S6

Specifications

Height: 20 in
Depth: 1.890 in
Type: Rack Angle
Material: Steel
Width: 2.560 in
Height: 20 in
Type: Rack Angle
Width: 2.560 in
Depth: 1.890 in
Material: Steel

Customer Reviews

No reviews for this product
(0)