FluxGrid LED Luminaire, 4000K

Item #: 1071761

Cat #: 2FGG38B840-2-D-UNV-DIM

UPC: 784197242268

Sign In or Register to view pricing and more.
Documents & Guides
FluxGrid, Static, 120-277V, Lumens: 3800, CRI: 80, Color Temperature: 4000K, Base: 2' x 2', 0-10V UNV Dimming

Overview

FluxGrid, Static, 120-277V, Lumens: 3800, CRI: 80, Color Temperature: 4000K, Base: 2' x 2', 0-10V UNV Dimming
The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.
Also known as: 784197242268, 2FGG38B840-2-D-UNV-DIM

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Lumens: 3500
Length: 2 ft
Light Technology: LED
Dimmable: Yes
Wattage: 33.600
Volts AC Range: 120 - 277
Mounting: Recessed
Lumens: 3500
Light Technology: LED
Wattage: 33.600
Color Temperature: 4000 (Cool White)
Length: 2 ft
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)