This product has been discontinued.
Wall Mount, Selective Call, OnQ, Room Unit, White, 24VDC
Item #: 107171
Cat #: IC5000-WH
UPC: 804428023661
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mount, Selective Call, OnQ, Room Unit, White, 24VDCWall Mount, Selective Call, OnQ, Room Unit, White, 24VDC
Overview
Wall Mount, Selective Call, OnQ, Room Unit, White, 24VDCWall Mount, Selective Call, OnQ, Room Unit, White, 24VDC
Also known as: 804428023661, IC5000-WH
Specifications
Mounting: | Flush |
Volts DC: | 24 |
Gangs: | 2 |
Type: | Intercom, Room Unit |
Color: | White |
Mounting: | Flush |
Gangs: | 2 |
Color: | White |
Volts DC: | 24 |
Type: | Intercom, Room Unit |
Customer Reviews
No reviews for this product
(0)