22/2, 24/2 CMR Multi-Conductor Cable for ODVA DeviceNet, Gray, 1000'

Item #: 10716

Cat #: 3084A-T5-U1000

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
22/2, 24/2 CMR Multi-Conductor Cable for ODVA DeviceNet, Gray, 1000'

Overview

22/2, 24/2 CMR Multi-Conductor Cable for ODVA DeviceNet, Gray, 1000'
Also known as: 3084A-T5-U1000

Specifications

Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Shielded
Length: 1000 ft
Color: Gray
Conductors: 4
Material: Copper
Jacket: Riser
Shielding: Shielded

Customer Reviews

No reviews for this product
(0)