ETN FAZ-D10/1-SP UL 1077 Industrial

Item #: 1071566

Cat #: FAZ-D10/1-SP

UPC: 015081636888

Sign In or Register to view pricing and more.
Documents & Guides
ETN FAZ-D10/1-SP UL 1077 Indu

Overview

ETN FAZ-D10/1-SP UL 1077 Indu
Also known as: 015081636888, FAZ-D10/1-SP

Specifications

Amps: 10
Volts DC: 48
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Amps: 10
Volts AC: 277
Poles: 1
Interrupt Rating AC: 10 kA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)