15 Amp, 125 Volt, Narrow Body NEMA 5-15R, Ivory

Item #: 107156

Cat #: 5242-I

UPC: 078477788134

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Side Wired, Steel Strap - Ivory.

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Narrow Body Duplex Receptacle, Straight Blade, Industrial Grade, Self Grounding, Side Wired, Steel Strap - Ivory.
15 Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Ivory
Also known as: 078477788134, 5242-I

Specifications

Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 15
Color: Ivory
NEMA Configuration: 5-15R
Material: Nylon/Polypropylene
Type: Receptacle, Industrial Grade, Duplex, Self-Grounding
Amps: 15
NEMA Configuration: 5-15R
Volts AC: 120
Color: Ivory
Material: Nylon/Polypropylene

Customer Reviews

No reviews for this product
(0)