Heavy-Duty 3 Piece Rain Suit - Size L

Item #: 1071511

Cat #: R101L

UPC: 084298010149

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty 3 Piece Rain Suit - Size L, Includes Large Cut Jacket, Detachable Hood and Bib Overalls, 100% Waterproof & Non-Conductive, High Visibility Safety Yellow, Heavy-Duty 35 mm PVC Bonded To Polyester

Overview

Heavy-Duty 3 Piece Rain Suit - Size L, Includes Large Cut Jacket, Detachable Hood and Bib Overalls, 100% Waterproof & Non-Conductive, High Visibility Safety Yellow, Heavy-Duty 35 mm PVC Bonded To Polyester
Rain Suits are manufactured with a high visibility safety yellow heavyweight 0.35mm PVC with a polyester backing. They feature a jacket, bib pants, and a detachable hood with drawstring that is ideal for inclement weather.
Also known as: 084298010149, R101L

Specifications

Type: Rain Suit
Size: Large
Color: Yellow
Type: Rain Suit
Color: Yellow
Size: Large

Customer Reviews

No reviews for this product
(0)