
Sign In or Register to view pricing and more.
Heavy-Duty 3 Piece Rain Suit, Size M, Includes Large Cut Jacket, Detachable Hood and Bib Overalls, 100% Waterproof & Non-Conductive, High Visibility Safety Yellow, Heavy-Duty 35 mm PVC Bonded To Polyester
Overview
Heavy-Duty 3 Piece Rain Suit, Size M, Includes Large Cut Jacket, Detachable Hood and Bib Overalls, 100% Waterproof & Non-Conductive, High Visibility Safety Yellow, Heavy-Duty 35 mm PVC Bonded To Polyester
Rain Suits are manufactured with a high visibility safety yellow heavyweight 0.35mm PVC with a polyester backing. They feature a jacket, bib pants, and a detachable hood with drawstring that is ideal for inclement weather.
Also known as: 084298010132, R101M
Specifications
Type: | Rain Suit |
Size: | Medium |
Color: | Yellow |
Type: | Rain Suit |
Color: | Yellow |
Size: | Medium |
Customer Reviews
No reviews for this product
(0)