Evoq 3000 8" In-ceiling Spkr Pair

Item #: 107134

Cat #: MS3800

UPC: 804428026372

Sign In or Register to view pricing and more.
Documents & Guides
In-Ceiling Speakers, evoQ 3000 Series, Frequency: 60 Hz- 20 KHz, Sensitivity: 90 dB, Power Handling: 50W, Impedance: 8 Ohms, Diameter: 8".

Overview

In-Ceiling Speakers, evoQ 3000 Series, Frequency: 60 Hz- 20 KHz, Sensitivity: 90 dB, Power Handling: 50W, Impedance: 8 Ohms, Diameter: 8".
Designed specifically for multi-room audio installations, the 3000 Series In-Ceiling Speaker includes high-efficiency blue mica fiber woofers and silver mylar tweeters for excellent sound quality and even, smooth frequency response. 
Also known as: 804428026372, MS3800

Specifications

Size: 8 in
Type: Speaker
Color: White
Size: 8 in
Color: White
Type: Speaker

Customer Reviews

No reviews for this product
(0)