Lighting Contactor,Nema, Electrically Held, 200A, 120VAC Coil, 3P

Item #: 107129

Cat #: CN35NN3AB

UPC: 782114821220

Sign In or Register to view pricing and more.
Documents & Guides
200 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.

Overview

200 Amp, 3-Pole, Electrically Held, Open Type, NEMA Lighting Contactor, 600V Rated, 120 VAC/ 60 Hz - 110 VAC/ 50 Hz Coil.
Also known as: 782114821220, CN35NN3AB

Specifications

Volts AC Control: 120
Amps: 200
Family / Style: Freedom
Mounting: Panel
Poles: 3
Type: NEMA, Lighting Contactor
Volts AC: 600
Volts AC Control: 120
Family / Style: Freedom
Poles: 3
Volts AC: 600
Amps: 200
Mounting: Panel
Type: NEMA, Lighting Contactor

Customer Reviews

No reviews for this product
(0)