Junction Box, NEMA 4, Continuous Hinge, 12" x 12" x 6", Steel

Item #: 107119

Cat #: BN4121206CH

UPC: 786725378432

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, Continuous Hinge, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat

Overview

Junction Box, NEMA 4, Continuous Hinge, 12 Inch x 12 Inch x 6 Inch, Steel/Gray Powder Coat
Also known as: 786725378432, BN4121206CH

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
Size: 12 x 12 x 6 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4
Height: 12 in
Mounting: Surface
Size: 12 x 12 x 6 in
Standards: California Proposition 65
Width: 12 in
Depth: 6 in
Material: Steel
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)