Variable Speed AC Drive, 22kW, 30HP, 380-480VAC, 3PH, 39.6A

Item #: 1071176

Cat #: ATV930D22N4

UPC: 785901659228

Sign In or Register to view pricing and more.
Variable Speed AC Drive, ATV930, 22 kWatt, 30 Horse Power, Normal Duty, 39.6 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit

Overview

Variable Speed AC Drive, ATV930, 22 kWatt, 30 Horse Power, Normal Duty, 39.6 Amp, 380 - 480 Volt AC, 3-Phase, IP21, UL Type 1, with Braking Unit
Also known as: 785901659228, ATV930D22N4

Specifications

Phase: 3
Horsepower: 30
Family / Style: Altivar
IP/NEMA Rating: IP21
Wattage: 22 kw
Mounting: Wall
Standards: California Proposition 65
Phase: 3
Family / Style: Altivar
Wattage: 22 kw
Standards: California Proposition 65
Horsepower: 30
IP/NEMA Rating: IP21
Mounting: Wall

Customer Reviews

No reviews for this product
(0)