DC DISC, 100 A, NEMA 3R, 600 Vdc, 3-pole

Item #: 1071105

Cat #: DCG3063FRM

UPC: 786685556758

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Heavy duty DC disconnect, 100 A, NEMA 3R, Painted galvanized steel, In/Out(LC/SR): 1/0-#14 AWG, 3 circuits, Fusible, Three-pole, 600 Vdc per pole, Wire size: #14-#4 AWG input, #14-#4 AWG output

Overview

Eaton Heavy duty DC disconnect, 100 A, NEMA 3R, Painted galvanized steel, In/Out(LC/SR): 1/0-#14 AWG, 3 circuits, Fusible, Three-pole, 600 Vdc per pole, Wire size: #14-#4 AWG input, #14-#4 AWG output
ES-CDPA-Eaton DC Disconnects (PV Applications)
Also known as: 786685556758, DCG3063FRM

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts DC: 600
IP/NEMA Rating: NEMA 3R
Amps: 100
Mounting: Surface

Customer Reviews

No reviews for this product
(0)