Cable Tie Black 15" 250lb 50

Item #: 1071101

Cat #: 152500

UPC: 662381050953

Sign In or Register to view pricing and more.
Documents & Guides
NSI 152500 15" BLACK CABLE TI

Overview

NSI 152500 15" BLACK CABLE TI
Also known as: 662381050953, 152500

Specifications

Color: Black
Length: 15 in
Material: Nylon
Color: Black
Material: Nylon
Length: 15 in

Customer Reviews

No reviews for this product
(0)