This product has been discontinued.

290W Module, Q.Plus Series, Black on White
Item #: 1071059
Cat #: Q-PEAK-BLK-G4.1-290
UPC:
Documents & Guides
275 Watt, 1000V DC, Q.PLUS Series, Black Aluminum Frame, 41.45 lbs, 32MM Frame
Sign In or Register to view pricing and more.
Overview
275 Watt, 1000V DC, Q.PLUS Series, Black Aluminum Frame, 41.45 lbs, 32MM Frame
Also known as: Q-PEAK-BLK-G4.1-290
Specifications
Wattage: | 290 |
Color: | Black on White |
Family / Style: | Q.Plus |
Wattage: | 290 |
Family / Style: | Q.Plus |
Color: | Black on White |
Customer Reviews
No reviews for this product
(0)