2
more
General Purpose Vinyl Tape, 1" x 36 Yd, White
Item #: 1071045
Cat #: 764-1X36YD-WHITE
UPC: 021200431845
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Vinyl Tape, 1 Inch x 36 Yard, White, Non-Critical Applications
Overview
General Purpose Vinyl Tape, 1 Inch x 36 Yard, White, Non-Critical Applications
3M™ general purpose vinyl tape 764 is an economical vinyl tape option for color coding, bundling and safety marking applications. We've designed this tape to resist wear, weathering and light abrasion while providing good instant adhesion to many surfaces. It is available in an array of distinctive colors, as well as transparent. The rubber adhesive offers quick stick and good holding strength on many substrates.
Also known as: 021200431845, 764-1X36YD-WHITE
Specifications
Length: | 36 yd |
Width: | 1 in |
Material: | Vinyl |
Color: | White |
Length: | 36 yd |
Material: | Vinyl |
Width: | 1 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)