Decora Dimmer, 450W, Magnetic, Diva, White

Item #: 107090

Cat #: DVLV-603PH-WH

UPC: 027557748155

Sign In or Register to view pricing and more.
Documents & Guides
Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, White

Overview

Diva Decora Dimmer, 450W, 120V, 3-Way, Magnetic Low Voltage, Preset, Includes: Rocker Switch & Slide, Clamshell Packaging, White
Diva Dimmer - Gloss Finish, Magnetic Low-Voltage, 3-way, 120V/600VA (450W) clamshell packaging in white
Also known as: 027557748155, DVLV-603PH-WH

Specifications

Wattage: 450
Volts AC: 120
Mounting: Surface
Color: White
Family / Style: Diva
Wattage: 450
Mounting: Surface
Family / Style: Diva
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)