22MM LEGEND PLATE

Item #: 10709

Cat #: ZBY2002

UPC: 785901231943

Documents & Guides
SQD ZBY2002 22MM LEGEND PLATE
Sign In or Register to view pricing and more.

No associated products found.

Overview

SQD ZBY2002 22MM LEGEND PLATE
Also known as: 785901231943, ZBY2002

Specifications

Type: Cable Ties
Color: Black
Material: Nylon
Standards: California Proposition 65
Type: Cable Ties
Material: Nylon
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)