LED Flood Light

Item #: 1070761

Cat #: DSXF1-LED-P1-50K-M4

UPC: 190887243314

Sign In or Register to view pricing and more.
Documents & Guides
LED Flood Light, 21W, Multi-Volt, Color Temperature: 5000K, Knuckle Mount With 1/2" NPS Threaded Pipe, Wide Flood, Color: Bronze

Overview

LED Flood Light, 21W, Multi-Volt, Color Temperature: 5000K, Knuckle Mount With 1/2" NPS Threaded Pipe, Wide Flood, Color: Bronze
Also known as: 190887243314, DSXF1-LED-P1-50K-M4

Specifications

Color Temperature: 5000 (Bright White)
Wattage: 21
Mounting: Knuckle
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Mounting: Knuckle
Light Technology: LED
Wattage: 21
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)