LED Roadway Luminaire, 105 Watt, 12500 Lumen, 4000K, 347-480V

Item #: 1070659

Cat #: GPLM-64L530NW-G2-R3M-HVU-DMG-RCD-GY3

UPC:

Documents & Guides
LED Roadway Luminaire, 105 Watt, 12500 Lumen, 4000K, 70 CRI 347-480 Volt, Type III Medium Distribution, 0-10V Dimmable, Receptacle for 5-Pin Twist-Lock Photocell or Shorting Cap, Gray Finish
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Roadway Luminaire, 105 Watt, 12500 Lumen, 4000K, 70 CRI 347-480 Volt, Type III Medium Distribution, 0-10V Dimmable, Receptacle for 5-Pin Twist-Lock Photocell or Shorting Cap, Gray Finish
Also known as: GPLM-64L530NW-G2-R3M-HVU-DMG-RCD-GY3

Specifications

Lumens: 12500
Type: Pole Light
Wattage: 105
Color Temperature: 4000 (Cool White)
Color: Gray
Light Technology: LED
Dimmable: Yes
Volts AC Range: 347 - 480
Lumens: 12500
Wattage: 105
Color: Gray
Dimmable: Yes
Type: Pole Light
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 347 - 480

Customer Reviews

No reviews for this product
(0)