
HF05 IP54 Replacement Filters
Item #: 1070571
Cat #: 89134424R
UPC: 78351034718
Documents & Guides
HF05 IP54 Replacement Filters, Type 12, IP54, IP55
Sign In or Register to view pricing and more.
Overview
HF05 IP54 Replacement Filters, Type 12, IP54, IP55
HOFFMAN HOF89134424R Type 12 / IP54 filter option provides protection against dust infiltration (6 filters per package). IP55 filter adds additional protection against moisture.
Also known as: 78351034718, 89134424R
Specifications
Height: | 7.870 in |
Depth: | 0.550 in |
Material: | Thermally Bonded Polyolefine |
Width: | 4.650 in |
Height: | 7.870 in |
Material: | Thermally Bonded Polyolefine |
Depth: | 0.550 in |
Width: | 4.650 in |
Customer Reviews
No reviews for this product
(0)