LED Classic Full Cut-Off Wall Light

Item #: 1070371

Cat #: WLCFC27LED

UPC: 765364702570

Sign In or Register to view pricing and more.
Documents & Guides
LED Classic Full Cut-Off Wall Light, 27 Watts, 4500K

Overview

LED Classic Full Cut-Off Wall Light, 27 Watts, 4500K
The rugged traditional aluminum die cast housing of Atlas' LED Classic Full Cut-Off Wall Lights provides a familiar look with standard installation requirements while the positioning of the LED modules results in more light delivered to the target and less wasted light. All Classic Full Cut-Off Wall Lights are DLC Premium qualified and eligible for rebates from DLC member utilities.
Also known as: 765364702570, WLCFC27LED

Specifications

Wattage: 27
Type: Wall Light
Color Temperature: 4500 (Cool White)
Light Technology: LED
Wattage: 27
Color Temperature: 4500 (Cool White)
Type: Wall Light
Light Technology: LED

Customer Reviews

No reviews for this product
(0)