This product may not be available in all locations.
2
more
RELAY 2CO CYL PINS 10A@250V 24VDC COIL TEST
Item #: 1070198
Cat #: RUMC21BD
UPC: 785901278184
Sign In or Register to view pricing and more.
Documents & Guides
RELAY 2CO CYL PINS 10A@250V 24VDC COIL TEST
Overview
RELAY 2CO CYL PINS 10A@250V 24VDC COIL TEST
Also known as: 785901278184, RUMC21BD
Specifications
IP/NEMA Rating: | IP40 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | IP40 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)