LED Recessed Downlight Kit, 5"/6", Medium Base, 4000K, 700 Lumens, Replaces BR30

Item #: 1070156

Cat #: LEDRT56700940FL80

UPC: 046135742927

Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Downlight Kit, 5"/6", Medium Base, 4000K, 700 Lumens, Replaces up to 65 Watt Incandescent BR30, 90 CRI, Rated Life Hours: 50,000 *Sylvania Part # 74292*

Overview

LED Recessed Downlight Kit, 5"/6", Medium Base, 4000K, 700 Lumens, Replaces up to 65 Watt Incandescent BR30, 90 CRI, Rated Life Hours: 50,000 *Sylvania Part # 74292*
The SYLVANIA ULTRA RT5/6 is a 5" and 6" compatible LED recessed downlight kit creating high performing white light and is optimized for new construction and retrofit applications. Installation is done quickly and easily in most standard 5" or 6" Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings. The adjustable gimbal features a smooth travel from nadir to a 30° tilt, making it suitable for slanted ceilings and wall wash. The gimbal’s friction blade design allows the downlight to be installed in any position within the housing aperture and the 360° horizontal rotation capability of the gimbal head offers easy aiming and adjustment.
Also known as: 046135742927, LEDRT56700940FL80

Specifications

Wattage: 10
Color Temperature: 4000 (Cool White)
Volts AC: 120
Color: White
Lumens: 700
Light Technology: LED
Wattage: 10
Volts AC: 120
Lumens: 700
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED

Customer Reviews

No reviews for this product
(0)