Refill Cartridge, Polyester, 3/4" x 18'

Item #: 106993

Cat #: 18487

UPC: 071701184870

Sign In or Register to view pricing and more.
Documents & Guides
Refill Cartridge, Polyester Tape, Dimensions: 3/4" x 18', Color: Black on Metal

Overview

Refill Cartridge, Polyester Tape, Dimensions: 3/4" x 18', Color: Black on Metal
Available in smaller widths that fit most patch panels, blocks and other distribution panels. Thermal printing technology - label text does not stain or smudges and does not fade. Industrial-strength adhesive resists moisture, extreme temperatures, UV light and more - so labels won't curl or fall off. Available in a range of UL recognized materials for virtually every industrial labeling application; heat-shrink tubes tested to SAE, ASTM and military specifications. Choose from 1/4", 3/8", 1/2", 3/4" and 1" label widths in a broad color assortment that meet OSHA, ANSI, and ISO standards. Easy-to-peel split back design makes applying labels quick and easy
Also known as: 071701184870, 18487

Specifications

Width: 3/4 in
Material: Polyester
Length: 18 ft
Color: Black
Width: 3/4 in
Length: 18 ft
Material: Polyester
Color: Black

Customer Reviews

No reviews for this product
(0)