Drive, Variable Frequency, 27A, 460VAC, 3PH, 15kW, General Purpose

Item #: 1069922
Cat #: 6KGP43020X4XXXA1
UPC: 783175614295
Sign In or Register to view pricing and more.
Documents & Guides
Drive, Variable Frequency, 27 Amp, 460 Volt AC, 3-Phase, 15 kW, 20 Horse Power, General Purpose, IP66/NEMA 4

Overview

Drive, Variable Frequency, 27 Amp, 460 Volt AC, 3-Phase, 15 kW, 20 Horse Power, General Purpose, IP66/NEMA 4
Also known as: 783175614295, 6KGP43020X4XXXA1

Specifications

Phase: 3
Horsepower: 20
Type: General Purpose, Drive
Amps: 27
Wattage: 15 kW
Volts AC: 460
Family / Style: AF-650
Phase: 3
Type: General Purpose, Drive
Wattage: 15 kW
Family / Style: AF-650
Horsepower: 20
Amps: 27
Volts AC: 460

Customer Reviews

No reviews for this product
(0)