LED 2X2 4000K 3000LM 120/277V DIM 90MI
Item #: 1069847
Cat #: 22SR-LD1-29-C-UNV-EL14W-L840-CD1-U
UPC:
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
No Documents Available
LED 2X2 4000K 3000LM 120/277V DIM 90MIN BATT
Overview
LED 2X2 4000K 3000LM 120/277V DIM 90MIN BATT
Also known as: 22SR-LD1-29-C-UNV-EL14W-L840-CD1-U
Specifications
Mounting: | Recessed |
Color Temperature: | 4000 (Cool White) |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)