BLM AOM25904T 5HP 870RPM 3PH

Item #: 1069711

Cat #: AOM25904T

UPC: 781568127926

Documents & Guides
BLM AOM25904T 5HP 870RPM 3PH
Sign In or Register to view pricing and more.
Mulberry Metal
30404W WP 4G GFI CV WHT
Item #: 1426149
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

BLM AOM25904T 5HP 870RPM 3PH
Also known as: 781568127926, AOM25904T

Specifications

Phase: 3
Horsepower: 5
Amps: 60
Phase: 3
Amps: 60
Horsepower: 5

Customer Reviews

No reviews for this product
(0)