SpectraCool Narrow Indoor A/C Unit

Item #: 1069674

Cat #: N210216G050

UPC: 783510344450

Sign In or Register to view pricing and more.
Nominal BTU/Hr: 2000, Nominal Watts: 586, Max Current (A): 7.0/7.0, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 115 VAC, Height: 20.92", Width: 10.00", Depth: 9.90"

Overview

Nominal BTU/Hr: 2000, Nominal Watts: 586, Max Current (A): 7.0/7.0, Fahrenheit Min: -40, Fahrenheit Max: 131, Voltage: 115 VAC, Height: 20.92", Width: 10.00", Depth: 9.90"
Spectracool Narrow Compact Indoor Air Conditioners are designed to accommodates 12 inch deep cabinets, use R143A earth friendly refridgerants, and are UL listed to save customers time and money with agency approvals.
Also known as: 783510344450, N210216G050

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Material: Steel
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)