1 LT MR16 Gimbal Ring Track Head, White

Item #: 106964

Cat #: TH321

UPC: 045923403217

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - MR16 - 120V Track Head - Gimbal Ring - White Finish

Overview

1 Light - MR16 - 120V Track Head - Gimbal Ring - White Finish
Also known as: 045923403217, TH321

Specifications

Volts AC: 120
Material: Glass, Metal
Color: White
Wattage: 50
Standards: California Proposition 65
Light Technology: Halogen
Base: 2-Pin (GU10)
Volts AC: 120
Color: White
Standards: California Proposition 65
Base: 2-Pin (GU10)
Material: Glass, Metal
Wattage: 50
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)