Control Circuit Transformer 80 VA

Item #: 1069603

Cat #: 1497-BD80

UPC: 889508036380

Documents & Guides
ALB 1497-BD80 480V/120V 80VA
Sign In or Register to view pricing and more.

No associated products found.

Overview

ALB 1497-BD80 480V/120V 80VA
Also known as: 889508036380, 1497-BD80

Specifications

Phase: 1
Volt Amps: 80
Secondary Voltage: 120
Primary Voltage: 480
Phase: 1
Secondary Voltage: 120
Volt Amps: 80
Primary Voltage: 480

Customer Reviews

No reviews for this product
(0)