Busbar, Module, with Terminals, 200mm Tall, 63mm Width, 80A

Item #: 1069538

Cat #: 141A-FS63S63

UPC: 611320778366

Documents & Guides
Busbar, Module, with Terminals, 200 mm Tall, 63 mm Width, 80 Amp
Sign In or Register to view pricing and more.

No associated products found.

Overview

Busbar, Module, with Terminals, 200 mm Tall, 63 mm Width, 80 Amp
Also known as: 611320778366, 141A-FS63S63

Specifications

Type: Busbar, Breaker Module
Height: 200 mm
Amps: 80
Width: 63 mm
Type: Busbar, Breaker Module
Amps: 80
Height: 200 mm
Width: 63 mm

Customer Reviews

No reviews for this product
(0)