Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 250 MCM

Item #: 106930

Cat #: YA29L4

UPC: 781810554524

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 3/8 Inch Bolt Hole, Coded Yellow, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 250 MCM, 3/8 Inch Bolt Hole, Coded Yellow, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810554524, YA29L4

Specifications

Material: Copper
Volts AC: 600
Standards: California Proposition 65
Color: Yellow
Stud Size: 3/8 in
Allowable Gauge Range: 250
Material: Copper
Standards: California Proposition 65
Stud Size: 3/8 in
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 250

Customer Reviews

No reviews for this product
(0)