Contactor, Definite Purpose, 3P, 60A, 104 -120VAC Coil, 600VAC

Item #: 106914

Cat #: C25FNF360A

UPC: 782113476131

Documents & Guides
60 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.
Sign In or Register to view pricing and more.

No associated products found.

Overview

60 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 120V AC Coil. Series: C1.
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max
Also known as: 782113476131, C25FNF360A

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 60
Volts AC Control: 120
Poles: 3
Volts AC: 600
Phase: 3
Mounting: Surface
Amps: 60

Customer Reviews

No reviews for this product
(0)