This product has been discontinued.
28
more
Slide Dimmer, 600W, Preset, Desert Stone
Item #:
106906
Cat #:
DVSC-603P-DS
UPC:
027557494540
Sign In or Register to view pricing and more.
Documents & Guides
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Desert Stone.
Overview
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Desert Stone.
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/600W in desert stone
Also known as: 027557494540, DVSC-603P-DS
Specifications
Type: | 3-Way, Slide, Locator Light, Preset |
Wattage: | 600 |
Volts AC: | 120 |
Mounting: | Surface |
Family / Style: | Diva |
Color: | Desert Stone |
Dimmable: | Yes |
Light Technology: | Halogen |
Type: | 3-Way, Slide, Locator Light, Preset |
Volts AC: | 120 |
Family / Style: | Diva |
Dimmable: | Yes |
Wattage: | 600 |
Mounting: | Surface |
Color: | Desert Stone |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)