Overview
1/4X6 BRS NPL
Also known as: 671404007294, 2004-600
Specifications
Length: | 6 in |
Diameter: | 1/4 in |
Material: | Brass |
Length: | 6 in |
Material: | Brass |
Diameter: | 1/4 in |
Customer Reviews
No reviews for this product
(0)