Overview
1/4X2 BRS NPL
Also known as: 671404007218, 2004-200
Specifications
Length: | 2 in |
Diameter: | 1/4 in |
Material: | Brass |
Length: | 2 in |
Material: | Brass |
Diameter: | 1/4 in |
Customer Reviews
No reviews for this product
(0)