Slide Dimmer, 600W, Taupe

Item #: 106881
Cat #: DVSC-603P-TP
UPC: 027557494663
Sign In or Register to view pricing and more.
Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Taupe.

Overview

Diva Slide Dimmer, 600W, 120V, 3-Way, Incandescent/Halogen, On/Off Rocker Switch, Preset Locator Light, Color: Taupe.
Diva Dimmer - Satin Finish, Incandescent/Halogen, 3-way, 120V/600W in taupe
Also known as: 027557494663, DVSC-603P-TP

Specifications

Type: 3-Way, Slide, Locator Light, Preset
Wattage: 600
Color: Taupe
Volts AC: 120
Mounting: Surface
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Slide, Locator Light, Preset
Color: Taupe
Mounting: Surface
Dimmable: Yes
Wattage: 600
Volts AC: 120
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)