Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 10-5/8 IN Width X 4-11/16 IN Height; Old Number: 4BGB; Number Of Gang: 4; Configurations: Blank
Overview
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 10-5/8 IN Width X 4-11/16 IN Height; Old Number: 4BGB; Number Of Gang: 4; Configurations: Blank
Also known as: 095327100847, 10084
Specifications
Material: | Steel |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)