3G.SWITCH COVER

Item #: 106855

Cat #: 10093

UPC: 095327100939

Documents & Guides
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 8-7/8 IN Width X 4-11/16 IN Height; Old Number: 3TGB; Number Of Gang: 3; Configurations: Switch
Sign In or Register to view pricing and more.

No associated products found.

Overview

Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 8-7/8 IN Width X 4-11/16 IN Height; Old Number: 3TGB; Number Of Gang: 3; Configurations: Switch
Also known as: 095327100939, 10093

Specifications

Gangs: 3
Mounting: Device
Gangs: 3
Mounting: Device

Customer Reviews

No reviews for this product
(0)