This product may not be available in all locations.
2
more

Breaker, Molded Case, Enclosure, NEMA 1, 3P, 250A, Powerpact
Item #: 106849
Cat #: J250F
UPC: 785901417286
Documents & Guides
Breaker, Molded Case, Enclosure, NEMA 1, Flush, 3-Pole, 250 Amp, Powerpact
Sign In or Register to view pricing and more.
No associated products found.
Overview
Breaker, Molded Case, Enclosure, NEMA 1, Flush, 3-Pole, 250 Amp, Powerpact
Also known as: 785901417286, J250F
Specifications
Poles: | 3 |
Amps: | 250 |
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Standards: | California Proposition 65 |
Poles: | 3 |
Mounting: | Flush |
Standards: | California Proposition 65 |
Amps: | 250 |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)