Sign In or Register to view pricing and more.
Documents & Guides
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 12-7/16 IN Width X 4-11/16 IN Height; Old Number: 5TGB; Number Of Gang: 5; Configurations: Switch
Overview
Mulberry; Gang Box Cover; Material: Steel; Finish: Galvanized; Shape: Rectangular Flat; Size: 12-7/16 IN Width X 4-11/16 IN Height; Old Number: 5TGB; Number Of Gang: 5; Configurations: Switch
Also known as: 095327100953, 10095
Specifications
Mounting: | Device |
Gangs: | 5 |
Mounting: | Device |
Gangs: | 5 |
Customer Reviews
No reviews for this product
(0)