Pilot Device, Round Guard, Plastic, Yellow, for Mushroom Head

Item #: 10680

Cat #: ZB4BZ1905

UPC: 785901230687

Pilot Device, Round Guard, Plastic, Yellow, for Mushroom Head, ZB4BS5430, 2.5 Inch EMO
Sign In or Register to view pricing and more.

Overview

Pilot Device, Round Guard, Plastic, Yellow, for Mushroom Head, ZB4BS5430, 2.5 Inch EMO
Also known as: 785901230687, ZB4BZ1905

Specifications

Mounting: Panel
Type: Pilot Device, Guard, Mushroom
Size: 22.5 mm
Material: Plastic
Standards: California Proposition 65
Color: Yellow
Mounting: Panel
Size: 22.5 mm
Standards: California Proposition 65
Type: Pilot Device, Guard, Mushroom
Material: Plastic
Color: Yellow

Customer Reviews

No reviews for this product
(0)